!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
AIR CURTAIN 3800 FPM

AIR CURTAIN 3800 FPM

DAYTON

AIR CURTAIN 3800 FPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AIR CURTAIN 3800 FPM

AIR CURTAIN 3800 FPM

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $449.06 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GGE6E820
  • Mfr. Model # 6E820
  • UNSPSC # 40101601
  • CATALOGUE PAGE # 1880
  • Shipping Weight 49.0 lbs

Product Details

Installation in air curtain cabinet requires no tools, just wing nuts and quick disconnect. All blowers fit Dayton air curtain cabinets, Nos. 6E822 through 6E826, No. 4YN98, and No. 4YN99. Multiple use allowable with up to 3 cabinets in series.

Technical Specs

  • Item Air Curtain Blower
  • Maximum Mounting Height 10 ft
  • Overall Height 9 3/4 in
  • Airflow with 36 in Cabinet 3,075 cfm
  • Phase 1
  • Housing Material Gauge 24 ga
  • Product Type Air Curtain Blower Assembly
  • Number of Speeds 2
  • Airflow with 42 in Cabinet 3,600 cfm
  • Airflow with 60 in Cabinet 5,130 cfm
  • Full Load Current 4.5 A
  • Housing Material Fabrication Cold Rolled
  • Housing Finish Galvanized
  • Air Velocity @ High Speed 4,850 fpm
  • Air Volume @ High Speed 5,130 cfm
  • Motor Enclosure Totally Enclosed
  • Maximum Door Width 5 ft
  • Overall Width 35 in
  • Overall Depth 11 in
  • Nameplate Voltage 115V AC
  • Housing Material Galvanized Steel
  • Number of Motors 1
  • Motor Horsepower 1/2 hp
  • Airflow with 38 in Cabinet 3,250 cfm
  • Airflow with 48 in Cabinet 4,100 cfm
  • Includes Quick Disconnect
  • Frequency 60 Hz
  • Maximum Speed 1,745 RPM
  • Compatible with Brand Dayton
  • Air Velocity @ Low Speed 2,900 fpm
  • Air Volume @ Low Speed 3,075 cfm
  • Motor Type Permanent Split Capacitor

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list