!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
AIR CURTAIN,5.1 MAX. AMPS

AIR CURTAIN,5.1 MAX. AMPS

MARS AIR SYSTEMS, LLC.

AIR CURTAIN,5.1 MAX. AMPS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AIR CURTAIN,5.1 MAX. AMPS

AIR CURTAIN,5.1 MAX. AMPS

MARS AIR SYSTEMS, LLC.

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,417.79 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MAIPH1036-1UA-PW
  • Mfr. Model # PH1036-1UA-PW
  • UNSPSC # 27131605
  • CATALOGUE PAGE # 1881
  • Shipping Weight 110.0 lbs

Technical Specs

  • Item Air Curtain
  • Mounting Height for Temperature Control 12 ft
  • Overall Height 17 in
  • Profile Type Recessed
  • Maximum Air Velocity 3,950 fpm
  • Maximum Air Volume 1,460 cfm
  • Sound Level @ 10 ft 66 dBA
  • Phase 1
  • Finish Powder Coated
  • Standards AMCA Certified
  • Number of Motors 1
  • Frequency 60 Hz
  • Ultraviolet Air Cleaning No Ultraviolet Air Cleaning
  • Control Type Door Limit Switch
  • Full Load Current 5.1 A
  • Maximum Speed 1,750 RPM
  • Motor Type Permanent Split Capacitor
  • Series PH10
  • Sanitation Certified Not Sanitation Certified
  • For Frame Opening Width 3 ft
  • Overall Depth 26 in
  • Overall Width 36 in
  • Heated/Not Heated Not Heated
  • Mounting Height for Insect Control 10 ft
  • Nameplate Voltage 115V AC
  • Housing Colour White
  • Housing Material Aluminum
  • Grille Material Aluminum
  • Motor Horsepower per Motor 1/2 hp
  • Nozzle Width 36 in
  • Power Consumption 460 W
  • Washdown No Washdown
  • Drive Type Direct Drive
  • Includes Filters
  • Motor Enclosure Totally Enclosed Air Over
  • Number of Speeds 1
  • HEPA Air Cleaning HEPA Air Cleaning Not Included

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list