!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
AIR CURTAIN,2.5 MAX. AMPS

AIR CURTAIN,2.5 MAX. AMPS

MARS AIR SYSTEMS, LLC.

AIR CURTAIN,2.5 MAX. AMPS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AIR CURTAIN,2.5 MAX. AMPS

AIR CURTAIN,2.5 MAX. AMPS

MARS AIR SYSTEMS, LLC.

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,095.13 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MAISTD2421UDOBHCP
  • Mfr. Model # STD242-1UD-OB-HCP
  • UNSPSC # 27131605
  • CATALOGUE PAGE # 1882
  • Shipping Weight 95.0 lbs

Technical Specs

  • Item Unhtd 11"H 42"W 21.5"D Steel Air Curtain
  • Mounting Height for Temperature Control 8 ft
  • Overall Height 10 5/8 in
  • Profile Type Low Profile
  • Maximum Air Velocity 1,945 fpm
  • Maximum Air Volume 1,418 cfm
  • Air Temperature Rise Not Applicable
  • Housing Colour Black
  • Housing Material Steel
  • Finish Galvanized, Powder Coated
  • Standards AMCA Certified
  • Number of Motors 1
  • Electrical Connection Not Available
  • Power Consumption 0.51 kW
  • Assembly Not Available
  • Washdown No
  • Drive Type Direct Drive
  • Hazardous Location Specification Class I Group D
  • Includes Mounting Fasteners Not Available
  • Maximum Speed 1,725 RPM
  • Motor Enclosure Totally Enclosed Air Over
  • Mounting Hole Diameter Not Available
  • Power Cord Length Not Available
  • HEPA Air Cleaning Yes
  • For Frame Opening Width 3 1/2 ft
  • Overall Depth 21 1/2 in
  • Overall Width 42 in
  • Heated/Not Heated Not Heated
  • Mounting Height for Insect Control Not Applicable
  • Nameplate Voltage 208/230V AC
  • Sound Level @ 10 ft 66 dBA
  • Phase 1
  • Heater Power Consumption Not Applicable
  • Grille Material Steel
  • Motor Horsepower per Motor 1/6 hp
  • Nozzle Width 42 in
  • Frequency 60 Hz
  • For Outdoor Use Not Available
  • Ultraviolet Air Cleaning No
  • Control Type Proprietary Motor Fan Assembly
  • Full Load Current 2.5 A
  • Includes Not Applicable
  • Maximum Operating Temperature Not Available
  • Minimum Operating Temperature Not Available
  • Motor Type Continuous Duty
  • Number of Speeds 1
  • Series STD2 (Standard 2)
  • Sanitation Certified No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list