!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PORTABLE AIR COOLER, 800 SQ FT, 20 L, PLASTIC, BLACK, 110V, 60HZ, 6 FT, 3 FAN SPEED

PORTABLE AIR COOLER, 800 SQ FT, 20 L, PLASTIC, BLACK, 110V, 60HZ, 6 FT, 3 FAN SPEED

TOSOT

PORTABLE AIR COOLER, 800 SQ FT, 20 L, PLASTIC, BLACK, 110V, 60HZ, 6 FT, 3 FAN SPEED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PORTABLE AIR COOLER, 800 SQ FT, 20 L, PLASTIC, BLACK, 110V, 60HZ, 6 FT, 3 FAN SPEED

PORTABLE AIR COOLER, 800 SQ FT, 20 L, PLASTIC, BLACK, 110V, 60HZ, 6 FT, 3 FAN SPEED

TOSOT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $509.82 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # HOMCT3100609B
  • Mfr. Model # CT3100609B
  • UNSPSC # 40101703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 35.28 lbs

Product Details

This portable air cooler with 20 litre water capacity is made of plastic and comes in black. It operates at 110V with a supply of 60Hz and covers an average area of 800 square feet. The cooler has a six feet power cord length and has three fan speeds.

Technical Specs

  • Item Portable Air Cooler
  • Voltage 110V AC
  • Power Cord Length 6 ft
  • Water Capacity 20 L
  • Colour Black
  • Average Coverage Area 800 sq ft
  • Hz 60 Hz
  • Number of Speeds 3
  • Finish Matte
  • Operating Weight 35.3 lb

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list