!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
AIR COMPRESSOR

AIR COMPRESSOR

MAKITA

AIR COMPRESSOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AIR COMPRESSOR

AIR COMPRESSOR

MAKITA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $482.11 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MKTMAC700
  • Mfr. Model # MAC700
  • UNSPSC # 40151601
  • CATALOGUE PAGE # 1602
  • Shipping Weight 59.5 lbs

Product Details

Oil-lube contractor air compressor is lightweight, compact unit ideal for transporting to and from jobsite.

Technical Specs

  • Item Portable Air Compressor
  • Air Tank Style Hot Dog
  • Free Air Flow Rate 3.3 cfm
  • Air Tank Size 2.6 gal
  • Current Rating 15 A
  • Weight 52 lb
  • Number of Stages 1
  • Maximum Speed 1,730 RPM
  • Thermal Protection Built-In
  • Number of Cylinders 1
  • Valve Type Ball
  • Overall Width 11.5 in
  • Includes Compressor Oil
  • Standards CSA APPROVED FOR US AND CANADA
  • Lubrication Type Oil Lubricated
  • Output Power 2 hp
  • Maximum Operating Pressure 130 psi
  • Input Voltage 120V AC
  • Sound Level 80 dBA
  • Pump Type Piston
  • Motor Type Oil Lubricated
  • Duty Cycle Intermittent
  • Electrical Connection Cord with Plugs
  • Cylinder Material Cast Iron
  • Overall Length 19.5 in
  • Overall Height 23.5 in
  • Average Pump Life 2,000 hr

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list