!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
AIR COMPRESSOR PUMP,2-STAGE

AIR COMPRESSOR PUMP,2-STAGE

INGERSOLL RAND

AIR COMPRESSOR PUMP,2-STAGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AIR COMPRESSOR PUMP,2-STAGE

AIR COMPRESSOR PUMP,2-STAGE

INGERSOLL RAND

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,057.32 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # IRG2340
  • Mfr. Model # 2340 Bare Pump
  • UNSPSC # 40151501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 142.0 lbs

Technical Specs

  • Item Air Compressor Pump
  • Number of Stages 2
  • Free Air Flow Rate @ Maximum Pressure 14.0 cfm @ 175 psi
  • Maximum Operating Pressure 175 psi
  • Flywheel Included Yes
  • Duty Cycle Continuous
  • Groove Section A
  • Valve Type Finger
  • Rotation CCW
  • Bore Diameter 1.75 in, 3 in
  • Outlet Connection Type NPT
  • Oil Capacity 28 fl oz
  • Overall Width 18.18 in
  • Weight 150 lb
  • Lubrication Type Splash Lubricated
  • Maximum Output Power 5 hp
  • Number of Cylinders 2
  • Flywheel Diameter 13 1/2 in
  • Pump Speed 1,575 RPM
  • Construction Cast Iron
  • Number of Grooves 1
  • Valve Material Stainless Steel
  • Stroke Length 2 3/4 in
  • Outlet Size 0.5 in
  • Lubrication Required Yes
  • Overall Height 16 in
  • Overall Depth 19.5 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list