!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
AIR COMPRESSOR, ELECTRIC, STATIONARY, 2 STAGE, 230 V, 7.5 HP, 3/4" FNPT, 48X40X76 IN, CAST IRON

AIR COMPRESSOR, ELECTRIC, STATIONARY, 2 STAGE, 230 V, 7.5 HP, 3/4" FNPT, 48X40X76 IN, CAST IRON

INGERSOLL RAND

AIR COMPRESSOR, ELECTRIC, STATIONARY, 2 STAGE, 230 V, 7.5 HP, 3/4" FNPT, 48X40X76 IN, CAST IRON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AIR COMPRESSOR, ELECTRIC, STATIONARY, 2 STAGE, 230 V, 7.5 HP, 3/4" FNPT, 48X40X76 IN, CAST IRON

AIR COMPRESSOR, ELECTRIC, STATIONARY, 2 STAGE, 230 V, 7.5 HP, 3/4" FNPT, 48X40X76 IN, CAST IRON

INGERSOLL RAND

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $6,563.45 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # IRG2475N7.5S23-1
  • Mfr. Model # 2475N7.5-V-230-1
  • UNSPSC # 40151601
  • CATALOGUE PAGE # 1605
  • Shipping Weight 500.0 lbs

Product Details

This 230-volt, two-stage stationary electric air compressor has a 60 Hz, 7.5 horsepower ODP motor. It is made of cast iron and is 48 x 40 x 76 inches in dimension with a 3/4" FNPT outlet. It has a continuous duty cycle and runs on 40 amps of power. It operates at a maximum pressure of 175 PSI.

Technical Specs

  • Item Electric Air Compressor
  • Air Tank Style Vertical
  • Output Power 7.5 hp
  • Maximum Operating Pressure 175 psi
  • Input Voltage 240V AC
  • Frequency 60 Hz
  • Pump Style Simplex
  • Pump Location Top Mount
  • Motor Type Open Dripproof
  • Maximum Speed 1,500 RPM
  • Sound Level 85 dBA
  • Cylinder Material Cast Iron
  • Enclosure Rating NEMA 1
  • ASME Tank Yes
  • On Pressure Switch Setting 135 psi
  • Inlet Size 3/4 in
  • Outlet Type NPT
  • Overall Length 37 in
  • Overall Height 70 in
  • Standards ASME Approved, California Code, CSA
  • Lubrication Type Splash Lubricated
  • Number of Stages 2
  • Free Air Flow Rate @ Maximum Pressure 24 cfm
  • Air Tank Size 80 gal
  • Phase Single
  • Compressor Package Type Base Model
  • Pump Type Reciprocating
  • Pump Oil Capacity 41.6 fl oz
  • Current Rating 40 A
  • Duty Cycle Continuous
  • Includes Manual Drain Valve, Motor Starter, Pressure Gauge, Pressure Safety Valve
  • Enclosure Type Open Dripproof
  • Finish Powder Coated
  • Control Type Pressure Switch
  • Off Pressure Switch Setting 175 PSI
  • Outlet Size 3/4 in
  • Outlet Gender Female
  • Overall Width 28 in
  • Life Expectancy 15,000 hr

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list