!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FURNACE AIR CLEANER FILTER, 25 X 20 X 5 IN, MERV 11, 65% EFFICIENCY, SYNTHETIC

FURNACE AIR CLEANER FILTER, 25 X 20 X 5 IN, MERV 11, 65% EFFICIENCY, SYNTHETIC

BESTAIR PRO

FURNACE AIR CLEANER FILTER, 25 X 20 X 5 IN, MERV 11, 65% EFFICIENCY, SYNTHETIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FURNACE AIR CLEANER FILTER, 25 X 20 X 5 IN, MERV 11, 65% EFFICIENCY, SYNTHETIC

FURNACE AIR CLEANER FILTER, 25 X 20 X 5 IN, MERV 11, 65% EFFICIENCY, SYNTHETIC

BESTAIR PRO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $66.56 / PACKAGE of 2

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GUS35NZ45
  • Mfr. Model # 5-2025-11-2
  • UNSPSC # 40161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Product Details

This panel-style pleated furnace air cleaner filter has a nominal size of 25 width x 20 height x 5 inches depth. The MERV 11 filter has an efficiency of 65% and meets the ASHRAE 52.2 standard that removes particles up to 0.3 microns. It is made with synthetic media and has a cardboard frame. The maximum temperature of this filter is 140 degrees Fahrenheit.

Technical Specs

  • Item Furnace Air Cleaner Filter
  • Performance Rating MERV 11
  • Actual Height 20 in
  • Compatible Manufacturer Model Number F100B1032, F100B1040, F100F1087, F100F1095, F100F2044, F100F2051, F200E1037
  • Media Material Synthetic
  • Filters Down To 0.3 micron
  • Filter Efficiency 65%
  • Frame Material Cardboard
  • Media Area 24.3 sq ft
  • Product Type Furnace Air Cleaner Filter
  • Filter Type Pleated
  • Actual Depth 4 1/4 in
  • Actual Width 24 5/8 in
  • Number of Filters 2
  • Filter Layer Type Electrostatic
  • Filters Out Auto Emission Particulates, Dust
  • Air Flow @ 300 fpm 1,024 cfm
  • Includes Frame Yes
  • Standards ASHRAE 52.2

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list