!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
AIR CIRCULATOR,24IN BLADE DIA,NON-OSC

AIR CIRCULATOR,24IN BLADE DIA,NON-OSC

DAYTON

AIR CIRCULATOR,24IN BLADE DIA,NON-OSC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AIR CIRCULATOR,24IN BLADE DIA,NON-OSC

AIR CIRCULATOR,24IN BLADE DIA,NON-OSC

DAYTON

https://catalogue.grainger.ca/?hybris=true
  • Item # GGE1VCE8A
  • Mfr. Model # 1VCE8
  • UNSPSC # 40101602
  • CATALOGUE PAGE # 1835
  • Shipping Weight 39.24 lbs
Suggested Replacement Product
AIR CIRCULATOR,24IN BLADE DIA,NON-OSC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $474.72 / EACH

EHC: EHC :

Technical Specs

  • Item Standard-Duty Industrial Fan
  • Wheeled Base Stationary
  • Watts 410/305
  • Voltage 115V AC
  • Air Flow 3,850/6,200 cfm
  • RPM 1,100/850
  • Fan Mounting Location Fan Head Only
  • Air Velocity @ 20 Ft. 575/470 fpm
  • Air Velocity @ 60 Ft. 120/100
  • Sound Level 73 dBA
  • Hz 60 Hz
  • Motor Insulation Class B
  • Thermal Protection Automatic Reset
  • Fan Cord Length 10 ft
  • Height 27 in
  • Depth 13 9/16 in
  • Blade Material Aluminum
  • Fan Housing Material Steel
  • Guard Material Steel
  • Number of Conductors 3
  • Drive Type Direct Drive
  • Includes Mounting Bolts
  • Product Type Standard-Duty Industrial Fan
  • Blade Diameter 24 in
  • Oscillation Non-Oscillating
  • Number of Speeds 2
  • Phase 1
  • Motor HP 1/3 hp
  • Amps 3.6/3.0 A
  • Air Velocity @ 10 Ft. 980/850 fpm
  • Air Velocity @ 40 Ft. 200/120 fpm
  • Assembly Required No
  • Max. Ambient Temp. 104 Degrees F
  • Motor Enclosure Totally Enclosed Air Over
  • Motor Type Permanent Split Capacitor
  • Bearing Type Ball
  • NEMA Plug Configuration 5-15P
  • Width 27 in
  • Number of Blades 3
  • Shaft Dia. 1/2 in
  • Colour Gray
  • Wire Guard Finish Polyester Powder Coated Gray
  • Height Adjustment Fixed Height
  • Standards cULus Listed
  • Environmental Applications Industrial

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list