!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
AIR CHAIN HOIST, HOOK MOUNTED - NO TROLLEY, 500 LB LIFTING CAPACITY, 29 FPM LIFT SPEED

AIR CHAIN HOIST, HOOK MOUNTED - NO TROLLEY, 500 LB LIFTING CAPACITY, 29 FPM LIFT SPEED

KITO

AIR CHAIN HOIST, HOOK MOUNTED - NO TROLLEY, 500 LB LIFTING CAPACITY, 29 FPM LIFT SPEED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AIR CHAIN HOIST, HOOK MOUNTED - NO TROLLEY, 500 LB LIFTING CAPACITY, 29 FPM LIFT SPEED

AIR CHAIN HOIST, HOOK MOUNTED - NO TROLLEY, 500 LB LIFTING CAPACITY, 29 FPM LIFT SPEED

KITO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $7,179.41 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KTOTCR250P1511
  • Mfr. Model # TCR250P-15-11
  • UNSPSC # 24101602
  • CATALOGUE PAGE # 588
  • Shipping Weight 29.15 lbs

Product Details

This air chain hoist is yellow with a painted finish/coating. It has a one-year warranty and is made out of cast aluminum. This air chain hoist meets the standards for ANSI/ASME B30.17.

Technical Specs

  • ItemAir Chain Hoist
  • Maximum Lifting Capacity500 lb
  • Air Inlet TypeNPT
  • Headroom12 in
  • Maximum Lifting Length15 ft
  • ProgrammableNon-Programmable
  • Air Inlet Size3/8 in
  • Body Length9 11/16 in
  • Body Width4 in
  • Brake TypeSelf-Adjusting Brake
  • Chain Length16 ft
  • ColourYellow
  • Lifting Hook TypeSwivel Hook with Safety Latch
  • Lifting Hook Opening Width29/32 in
  • Minimum Air Pressure60 psi
  • Number of Load Chains1
  • Overload Protection IncludedOverload Protection Included
  • Body FinishPainted
  • Mfr. Warranty Length1 yr
  • Mount Type Hook Mounted
  • Fixed Lift Speed 29 fpm
  • Controls Pendent
  • Maximum Air Pressure 90 psi
  • Maximum Air Consumption 34 cfm
  • Air Inlet Gender Female
  • Body Depth 11 5/16 in
  • Body Material Cast Aluminum
  • Includes Brake Brake Included
  • Chain Grade Grade 80
  • Included Components Chain Container
  • Includes Clutch Clutch Not Included
  • Lifting Hook Material Carbon Steel
  • Minimum Air Consumption 26 scfm
  • Minimum Retracted Length 12 in
  • Number of Reeves 1
  • Sound Level 76 dB
  • Chain Finish Nickel-Plated
  • Standards ANSI/ASME B30.17
  • Country of Origin Japan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list