!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
AIR ANGLE DIE GRINDER 20,000RPM, PK24

AIR ANGLE DIE GRINDER 20,000RPM, PK24

INGERSOLL RAND

AIR ANGLE DIE GRINDER 20,000RPM, PK24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AIR ANGLE DIE GRINDER 20,000RPM, PK24

AIR ANGLE DIE GRINDER 20,000RPM, PK24

INGERSOLL RAND

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $7,278.26 / PACKAGE of 24

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # IRG5109MAX24
  • Mfr. Model # 5109MAX-24
  • UNSPSC # 27131511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 35.3 lbs

Technical Specs

  • Item Straight Die Grinder
  • Horsepower 0.3
  • Grinder Orientation Straight
  • Air Inlet 1/4 in NPT
  • Case Included No
  • Material Application Grinding welds, prepping quarter panels for primer and paint, cleaning wheel hubs, removing glue and gasket adhesives, cutting sheet metal, brackets, and bolts, and polishing surfaces.
  • Switch Type Safety Lever
  • Vibration Level 1.8 m/s2
  • Power Source Air
  • Air Consumption 25 cfm
  • Min. Hose Size 3/8 in
  • Handle Material Composite
  • Features Lube-Free Vanes, Enhanced Ergonomic Grip, Low Profile Level Throttle
  • Tool Brand Ingersoll Rand
  • Duty Heavy Duty
  • Collet Size 1/4 in
  • Max. Speed 20000
  • Includes (24) 5109MAX Die Grinders: 1/4" collet, 24 Large Wrenches: 24 Small Wrenches
  • Grip Style Ergonomic
  • Switch Location Top
  • Lock-On Switch Lever lock in off position
  • Dust Management No
  • Air Pressure 90 psi
  • Exhaust Location Rear
  • Number of Speed Settings Variable
  • Overall Length 6.6"
  • Tool Weight 1 LB

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list