!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
AGR EXH FAN,36 IN BL,GALV STEEL,115/230V

AGR EXH FAN,36 IN BL,GALV STEEL,115/230V

DAYTON

AGR EXH FAN,36 IN BL,GALV STEEL,115/230V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
AGR EXH FAN,36 IN BL,GALV STEEL,115/230V

AGR EXH FAN,36 IN BL,GALV STEEL,115/230V

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,807.95 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG44YU09
  • Mfr. Model # 44YU09
  • UNSPSC # 40101604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 197.0 lbs

Technical Specs

  • Item Agricultural Exhaust Fan
  • Blade Diameter 36 in
  • Drive Type Belt Drive
  • For Cut-Out Height 43 in
  • For Maximum Wall Thickness 8 in
  • Frame Finish Galvanized
  • Guard Finish Zinc Plated
  • Guard Type Exhaust
  • Housing Finish Galvanized
  • Includes Dehumidistat No
  • Maximum Noise Level 24.2 sones
  • Motor Horsepower 3/4 hp
  • Mounting Location Wall
  • Noise Level @ 0.100 in SP @ 5 ft 23.1 sones
  • Number of Fans 1
  • Overall Depth 27 in
  • Overall Width 40 1/8 in
  • Nameplate Voltage 115/230V AC
  • Electrical Connection Hardwired
  • Includes Motor Yes
  • Ventilation Type Exhaust
  • Flange Width 2 in
  • Full Load Current 6.4 A
  • Motor Insulation Class B
  • Shaft Diameter 7/8 in
  • Venturi Depth 4 in
  • Assembled Assembled
  • Blade Material Steel
  • Exhaust Airflow @ 0.000 in SP 11,420 cfm
  • For Cut-Out Width 40 7/8 in
  • For Minimum Wall Thickness 6 in
  • Frame Material Steel
  • Guard Material Steel
  • Housing Material Steel
  • Includes Mesh Screen
  • Maximum Airflow 11,420 cfm
  • Motor Enclosure Totally Enclosed Air Over
  • Motor Speed 1,725 RPM
  • Noise Level @ 0.000 in SP @ 5 ft 24.2 sones
  • Number of Blades 4
  • Number of Speeds 1
  • Overall Height 40 3/4 in
  • Phase 1
  • Exhaust Airflow @ 0.100 in SP 10,170 cfm
  • Fan Style Slant-Wall
  • Speed Controllable No
  • Bearing Type Permanently Lubricated Sealed Ball
  • Frequency 60 Hz
  • Maximum Ambient Operating Temperature 104 Degrees F
  • Mounting Orientation Vertical
  • Standards C-UL Listed, UL Listed
  • Wattage 660 W

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list