!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
AFTERCOOLER AIRCOOL MAX HP13 60CFM

AFTERCOOLER AIRCOOL MAX HP13 60CFM

AKG

AFTERCOOLER AIRCOOL MAX HP13 60CFM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AFTERCOOLER AIRCOOL MAX HP13 60CFM

AFTERCOOLER AIRCOOL MAX HP13 60CFM

AKG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $483.87 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4UJG4
  • Mfr. Model # C-3560BG
  • UNSPSC # 40101702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.8 lbs

Technical Specs

  • Item Air Cooled Aftercooler
  • Maximum Air Flow 60 cfm
  • Air Inlet Connection Type NPT
  • Maximum Operating Pressure 250 psi
  • Overall Width 15 15/16 in
  • Air Outlet Connection Type NPT
  • Approach Temperature 25 Degrees F
  • Cooling Method Air
  • Fin Material Aluminum
  • Includes Universal mounting bracket
  • Tube Material Aluminum
  • Maximum Compressor Output Power 15 hp
  • Air Inlet Size 1 in
  • Maximum Operating Temperature 250 Degrees F
  • Overall Height 6 3/4 in
  • Overall Depth 1 3/4 in
  • Air Outlet Size 1 in
  • Construction Aluminum
  • Features Mount Directly to Compressor's Belt Guard Utilizing Compressor Pulley's Air Flow for Cooling
  • For Use With Compressor Beltguard
  • Minimum Operating Pressure 60 psi

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list