!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
AFTERCOOLER 75HP 539CFM AIR COOLED

AFTERCOOLER 75HP 539CFM AIR COOLED

AKG

AFTERCOOLER 75HP 539CFM AIR COOLED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AFTERCOOLER 75HP 539CFM AIR COOLED

AFTERCOOLER 75HP 539CFM AIR COOLED

AKG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,418.35 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4UJE6
  • Mfr. Model # CC450-1
  • UNSPSC # 40101702
  • CATALOGUE PAGE # 1613
  • Shipping Weight 149.0 lbs

Technical Specs

  • Item Air Cooled Aftercooler
  • Maximum Air Flow 539 cfm
  • Air Inlet Connection Type NPT
  • Maximum Operating Pressure 250 psi
  • Overall Width 26 3/8 in
  • Phase Single
  • Maximum Fan Horsepower 1/2 hp
  • Air Outlet Size 2 in
  • Cooling Method Air
  • Features Reduced Air Slide Fouling
  • For Use With Rotary Air Compressor
  • Includes 2 in FNPT Ports, Mounting Legs
  • Minimum Operating Pressure 60 psi
  • Standards UL Listed, CSA Certified
  • Maximum Compressor Output Power 75 hp
  • Air Inlet Size 2 in
  • Maximum Operating Temperature 350 Degrees F
  • Overall Height 21 in
  • Overall Depth 17 3/4 in
  • Voltage 115/230V AC
  • Air Outlet Connection Type NPT
  • Construction Aluminum
  • Current Rating 4 A
  • Fin Material Aluminum
  • Frequency 60 Hz
  • Junction Box Design Single Point Electrical
  • Shell Material Steel
  • Tube Material Aluminum

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list