!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
AF REFILLABLE BOTTLE E-WELD 4

AF REFILLABLE BOTTLE E-WELD 4

WALTER SURFACE TECHNOLOGIES

AF REFILLABLE BOTTLE E-WELD 4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AF REFILLABLE BOTTLE E-WELD 4

AF REFILLABLE BOTTLE E-WELD 4

WALTER SURFACE TECHNOLOGIES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $117.73 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

Availability
Product subject to purchase restrictions.
Login to see availability for your account.
https://catalogue.grainger.ca/?hybris=true
  • Item # WLT57B104
  • Mfr. Model # 57B104
  • UNSPSC # 25172800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • Biodegradable No
  • Plastic Safe No
  • Cleaner Form Liquid
  • Ready to Use/Concentrated Ready To Use
  • VOC Content 0%
  • Nonflammable Yes
  • Rinse Required No
  • Recommended Dilution Ready To Use
  • EPA Registered No

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list