!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
AEROSOLV CAN PUNCTURING SYSTEM, 1 CAN CAPACITY

AEROSOLV CAN PUNCTURING SYSTEM, 1 CAN CAPACITY

NEW PIG

AEROSOLV CAN PUNCTURING SYSTEM, 1 CAN CAPACITY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AEROSOLV CAN PUNCTURING SYSTEM, 1 CAN CAPACITY

AEROSOLV CAN PUNCTURING SYSTEM, 1 CAN CAPACITY

NEW PIG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4,746.88 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # PIGDRM1144
  • Mfr. Model # DRM1144
  • UNSPSC # 24101907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.19 lbs

Product Details

These recycling systems are designed for depressurizing aerosol cans. They can safely puncture and drain cans to help render them safe from hazardous waste regulations. Can crushers use a locked and sealed chamber to safely puncture, crush, evacuate, and drain aerosol cans.

Technical Specs

  • Item Can Punctruing System
  • Product Type Can Punctruing System
  • For Use With Can Height 9 1/2 in
  • Features Comes with Vapor Minimization Disk
  • Item - Aerosol Can Recycling Equipment Aerosol Can Recycling System
  • Aerosol Recycling Can Capacity 1
  • Can Counter Included Yes

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list