!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ADJUSTABLE WALL SAFE

ADJUSTABLE WALL SAFE

MESA SAFE COMPANY

ADJUSTABLE WALL SAFE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ADJUSTABLE WALL SAFE

ADJUSTABLE WALL SAFE

MESA SAFE COMPANY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $333.85 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG16X140
  • Mfr. Model # MAWS2113E
  • UNSPSC # 46171506
  • CATALOGUE PAGE # 1052
  • Shipping Weight 45.55 lbs

Technical Specs

  • Item Wall Safe
  • Net Weight 40 lbs.
  • Finish Matte
  • Lock Style Electronic Lock
  • Outside Height 22-1/8"
  • Outside Depth 6 in
  • Inside Width 12-1/4"
  • Door Opening Height 18-1/4"
  • Wall Cut Out Height 21-1/8"
  • Face Height 22 1/8 in
  • Door Plate Thickness 6.35mm
  • Includes Wall Anchor Kit, Override Key
  • Colour Off White
  • Capacity 0.3 - 0.7 cu. ft.
  • Number of Shelves 2 Fixed
  • Number of Bolts 2
  • Outside Width 15"
  • Inside Height 19-1/2"
  • Inside Depth 4-3/4"
  • Door Opening Width 11"
  • Wall Cut Out Width 14"
  • Face Width 15"
  • Holds Documents, Records and Valuables

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list