!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ADJUSTABLE STRAP, WALL, 6 IN MAX BUNDLE, 100 LB MAX. LOAD CAPACITY

ADJUSTABLE STRAP, WALL, 6 IN MAX BUNDLE, 100 LB MAX. LOAD CAPACITY

NVENT CADDY

ADJUSTABLE STRAP, WALL, 6 IN MAX BUNDLE, 100 LB MAX. LOAD CAPACITY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ADJUSTABLE STRAP, WALL, 6 IN MAX BUNDLE, 100 LB MAX. LOAD CAPACITY

ADJUSTABLE STRAP, WALL, 6 IN MAX BUNDLE, 100 LB MAX. LOAD CAPACITY

NVENT CADDY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $60.04 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2KXH1
  • Mfr. Model # CAT425WM
  • UNSPSC # 31162310
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.49 lbs

Product Details

This adjustable strap is made of galvanized steel, polypropylene, and is black, silver-coloured. It features simple unlocking and locking of bar. In addition, it meets the standards for cUL, NEC, TIA/EIA 569 compliant, and UL.

Technical Specs

  • Item Adjustable Strap
  • Mounting Screw Mount
  • Max. Load Capacity 100 lb
  • Material Galvanized Steel, Polypropylene
  • Mounting Hole Dia. 1/4 in
  • Description/Special Features Simple Unlocking and Locking of Bar
  • Mounting Location Wall
  • Colour Black, Silver
  • Max. Bundle Dia. 6 in
  • Attachment Style Screw On
  • Includes Locking Latch No
  • Standards cUL, NEC, TIA/EIA 569 Compliant, UL

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list