!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ADJUSTABLE LEVER,THREADED STUD/EXTERNAL HEX,3/8-16" THREAD,0.79 IN THREAD L,2.48 IN LEVER L,SS

ADJUSTABLE LEVER,THREADED STUD/EXTERNAL HEX,3/8-16" THREAD,0.79 IN THREAD L,2.48 IN LEVER L,SS

JW WINCO

ADJUSTABLE LEVER,THREADED STUD/EXTERNAL HEX,3/8-16" THREAD,0.79 IN THREAD L,2.48 IN LEVER L,SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ADJUSTABLE LEVER,THREADED STUD/EXTERNAL HEX,3/8-16" THREAD,0.79 IN THREAD L,2.48 IN LEVER L,SS

ADJUSTABLE LEVER,THREADED STUD/EXTERNAL HEX,3/8-16" THREAD,0.79 IN THREAD L,2.48 IN LEVER L,SS

JW WINCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $82.41 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WIN6T20AV2
  • Mfr. Model # 300.5-63-3/8X16-20-AS
  • UNSPSC # 31162801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

Designed for easier visual adjustment, this stainless steel adjustable lever with threaded studs is ideal for use in confined spaces. It has a 3/8"-16 thread size and a 0.79 inch thread length. The lever has an overall length of 2.48 inches and features a matte shot-blasted finish. This version of lever has an external hexagon head screw.

Technical Specs

  • Item Adjustable Lever
  • Handle Material Stainless Steel
  • Thread Size 3/8"-16
  • Overall Height 54.50 mm
  • Thread Type Stud
  • Standards RoHS
  • Handle Type Lever
  • Components Material Stainless Steel
  • Screw Length 20 mm
  • Overall Length 35 mm
  • Features Lever Body, Stainless Steel Precision Casting AISI CF-8
  • Finish - Machining Matte Shot-Blasted

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list