!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ADJUSTABLE LEVER, TAPPED, 1/4'' TO 20, NYLON

ADJUSTABLE LEVER, TAPPED, 1/4'' TO 20, NYLON

J.W. WINCO

ADJUSTABLE LEVER, TAPPED, 1/4'' TO 20, NYLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ADJUSTABLE LEVER, TAPPED, 1/4'' TO 20, NYLON

ADJUSTABLE LEVER, TAPPED, 1/4'' TO 20, NYLON

J.W. WINCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $9.73 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WIN3TF33O
  • Mfr. Model # 3TF33O
  • UNSPSC # 31162801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.031 lbs

Product Details

This adjustable lever has a thread size of 1/4'' to 20. It is tapped and has a handle made of nylon.

Technical Specs

  • ItemAdjustable Lever
  • Handle MaterialNylon
  • ColourBlack
  • Thread StandardTapped Bore
  • Overall Height58 mm
  • Thread TypeTapped Bore
  • StandardsRoHS
  • Handle Type Lever
  • Components Material Steel
  • Thread Size 1/4"-20
  • Screw Length 14 mm
  • Overall Length 88.90 mm
  • Features Glass Fibre Reinforced, Moulded-In Stainless Steel Inlay, Temperature Resistant Up to 230 Degrees F
  • Finish - Machining Textured
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list