!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ADJUSTABLE LEVER,STEEL THREADED STUD,M6 X 1.0 THREAD,20 MM THREAD L,45 MM LEVER L,BLK,NYLON

ADJUSTABLE LEVER,STEEL THREADED STUD,M6 X 1.0 THREAD,20 MM THREAD L,45 MM LEVER L,BLK,NYLON

J.W. WINCO

ADJUSTABLE LEVER,STEEL THREADED STUD,M6 X 1.0 THREAD,20 MM THREAD L,45 MM LEVER L,BLK,NYLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ADJUSTABLE LEVER,STEEL THREADED STUD,M6 X 1.0 THREAD,20 MM THREAD L,45 MM LEVER L,BLK,NYLON

ADJUSTABLE LEVER,STEEL THREADED STUD,M6 X 1.0 THREAD,20 MM THREAD L,45 MM LEVER L,BLK,NYLON

J.W. WINCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $10.23 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WIN6N20F33K
  • Mfr. Model # 6N20F33K
  • UNSPSC # 31162801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.044 lbs

Product Details

For parts that require clamping in confined spaces or in particular positions, use this glass fiber-reinforced nylon thermoplastic adjustable lever. This lever features a molded-in stainless steel inlay. It has a M6 X 1.0 thread size and a thread length of 20 millimetres. The lever has a length of 45 millimetres. This adjustable lever has a black, textured finish and is temperature resistant up to 110 Degrees C.

Technical Specs

  • ItemAdjustable Lever
  • Handle MaterialNylon
  • ColourBlack
  • Thread StandardStud
  • Overall Height58.50 mm
  • Thread TypeStud
  • StandardsRoHS
  • Handle Type Lever
  • Components Material Steel
  • Thread Size M6
  • Screw Length 20 mm
  • Overall Length 52.25 mm
  • Features Glass Fibre Reinforced, Moulded-In Stainless Steel Inlay, Temperature Resistant Up to 230 Degrees F
  • Finish - Machining Textured
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list