!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ADJUSTABLE LEVER,TAPPED BORE,M8 X 1.25 THREAD SIZE,63 MM LEVER L,BLACK,ZINC DIE-CAST

ADJUSTABLE LEVER,TAPPED BORE,M8 X 1.25 THREAD SIZE,63 MM LEVER L,BLACK,ZINC DIE-CAST

J.W. WINCO

ADJUSTABLE LEVER,TAPPED BORE,M8 X 1.25 THREAD SIZE,63 MM LEVER L,BLACK,ZINC DIE-CAST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ADJUSTABLE LEVER,TAPPED BORE,M8 X 1.25 THREAD SIZE,63 MM LEVER L,BLACK,ZINC DIE-CAST

ADJUSTABLE LEVER,TAPPED BORE,M8 X 1.25 THREAD SIZE,63 MM LEVER L,BLACK,ZINC DIE-CAST

J.W. WINCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $15.82 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WIN8NA02K
  • Mfr. Model # 8NA02K
  • UNSPSC # 31162801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.165 lbs

Product Details

Use this adjustable lever with tapped bore type for applications that require clamping in confined spaces or in a particular position. It has a M8 X 1.25 thread size and a lever length of 63 millimetres. The lever is made from zinc die-cast, is powder coated, and has a black, textured finish.

Technical Specs

  • Item Adjustable Lever
  • Handle Material Zinc
  • Colour Black
  • Thread Standard Tapped Bore
  • Overall Height 49 mm
  • Thread Type Tapped Bore
  • Standards RoHS
  • Handle Type Lever
  • Components Material Steel
  • Thread Size M8
  • Screw Length 11 mm
  • Overall Length 71.75 mm
  • Features Lever Body, Zinc Die Cast
  • Finish - Machining Textured

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list