!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ADJUSTABLE LEVER,STEEL THREAD STUD,M8 X 1.25 THREAD,40 MM THREAD L,63 MM LEVER L,BLK,ZN DIECAST

ADJUSTABLE LEVER,STEEL THREAD STUD,M8 X 1.25 THREAD,40 MM THREAD L,63 MM LEVER L,BLK,ZN DIECAST

J.W. WINCO

ADJUSTABLE LEVER,STEEL THREAD STUD,M8 X 1.25 THREAD,40 MM THREAD L,63 MM LEVER L,BLK,ZN DIECAST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ADJUSTABLE LEVER,STEEL THREAD STUD,M8 X 1.25 THREAD,40 MM THREAD L,63 MM LEVER L,BLK,ZN DIECAST

ADJUSTABLE LEVER,STEEL THREAD STUD,M8 X 1.25 THREAD,40 MM THREAD L,63 MM LEVER L,BLK,ZN DIECAST

J.W. WINCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $17.09 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WIN8N40A02K
  • Mfr. Model # 8N40A02K
  • UNSPSC # 31162801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.205 lbs

Product Details

This zinc die-cast adjustable lever with steel threaded stud is ideal for clamping applications in confined spaces. It has a M8 X 1.25 thread size and a thread length of 40 millimetres. The lever has a length of 63 millimetres. The lever body is powder coated and has a black, textured finish.

Technical Specs

  • Item Adjustable Lever
  • Handle Material Zinc
  • Colour Black
  • Thread Standard Stud
  • Overall Height 81 mm
  • Thread Type Stud
  • Standards RoHS
  • Handle Type Lever
  • Components Material Steel
  • Thread Size M8
  • Screw Length 32 mm
  • Overall Length 72.60 mm
  • Features Lever Body, Zinc Die Cast
  • Finish - Machining Textured

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list