!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ADJUSTABLE LEVER,THREADED STUD,M8 X 1.25 THREAD,20 MM THREAD L,63 MM LEVER L,BLK,NYLON PLASTIC

ADJUSTABLE LEVER,THREADED STUD,M8 X 1.25 THREAD,20 MM THREAD L,63 MM LEVER L,BLK,NYLON PLASTIC

J.W. WINCO

ADJUSTABLE LEVER,THREADED STUD,M8 X 1.25 THREAD,20 MM THREAD L,63 MM LEVER L,BLK,NYLON PLASTIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ADJUSTABLE LEVER,THREADED STUD,M8 X 1.25 THREAD,20 MM THREAD L,63 MM LEVER L,BLK,NYLON PLASTIC

ADJUSTABLE LEVER,THREADED STUD,M8 X 1.25 THREAD,20 MM THREAD L,63 MM LEVER L,BLK,NYLON PLASTIC

J.W. WINCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $20.86 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WIN8N20S34K
  • Mfr. Model # 8N20S34K
  • UNSPSC # 31162801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.094 lbs

Product Details

This glass fiber reinforced nylon thermoplastic adjustable lever with molded-in stainless steel inlay is ideal for parts that require clamping in confined spaces or in particular positions. It has a M8 X 1.25 thread size and a 20 millimetre thread length. The lever has a length of 63 millimetres. This adjustable lever has a black, textured finish and is temperature resistant up to 110 Degrees C.

Technical Specs

  • Item Adjustable Lever
  • Handle Material Nylon
  • Colour Black
  • Thread Standard Metric
  • Overall Height 69 mm
  • Thread Type Metric
  • Standards RoHS
  • Handle Type Lever
  • Components Material Steel
  • Thread Size M8
  • Screw Length 20 mm
  • Overall Length 72.60 mm
  • Features Glass Fibre Reinforced, Moulded-In Stainless Steel Inlay, Temperature Resistant Up to 230 Degrees F
  • Finish - Machining Textured

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list