!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ADJUST-A-TRAY TRUCK,2400 LB.

ADJUST-A-TRAY TRUCK,2400 LB.

APPROVED VENDOR

ADJUST-A-TRAY TRUCK,2400 LB. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ADJUST-A-TRAY TRUCK,2400 LB.

ADJUST-A-TRAY TRUCK,2400 LB.

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $661.05 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG49Y483
  • Mfr. Model # ATT-4038-BR-95
  • UNSPSC # 24101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 132.0 lbs

Technical Specs

  • Item Customizable Large Bin-Tray Cart with Slotted A-Frame
  • Lip Style Flush
  • Assembled/Unassembled Assembled
  • Colour Gray
  • Frame Material Steel
  • Includes (4) 1-1/4 in Tubular Hooks
  • Includes Built-In Scale No
  • Method of Construction Welded
  • Caster Wheel Dia. 6 in
  • Caster Wheel/Tread Material Phenolic
  • Caster/Wheel Mounting Location Standard
  • Overall Width 40 in
  • Number of Usable Sides 2
  • Load Capacity 2,400 lb
  • Adjustable Increments 1 3/4 in
  • Cart Colour Silver
  • Finish Powder Coated
  • Gauge 12 ga
  • Includes Bins No
  • Includes Wall-Protecting Bumpers No
  • Caster Brake Type No Brake Included
  • Caster Wheel Type Standard
  • Caster/Wheel Configuration (2) Rigid, (2) Swivel
  • Overall Length 38 1/2 in
  • Overall Height 67 1/2 in
  • Overall LxWxH 38-1/2 in x 40 in x 67-1/2 in

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list