ADJUSTABLE WRENCH, CAST IRON, 10 1/2 IN HANDLE L, 10 1/2 IN, SMOOTH, ADJUSTABLE
ADJUSTABLE WRENCH, CAST IRON, 10 1/2 IN HANDLE L, 10 1/2 IN, SMOOTH, ADJUSTABLE
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
This sink drain wrench has a length of 10½ inch, plus it weighs 1.3 pounds and is insulated. The handle is 10½ inch long, is black. It features non-slip rubber grip handle. In addition, it is made of cast iron, is corrosion-resistant, has a white zinc-plated finish, is not non-magnetic, and is not tether capable with a cushion grip. This sink drain wrench includes one piece.
Technical Specs
Item Sink Drain Wrench
Handle Length 10 1/2 in
Colour White
Features Non-Slip Rubber Grip Handle
Function Removes Or Installs Drains and Traps
Handle Colour Black
Jaw Capacity 3 in
Lockable Lockable
Measuring Scale No Measuring Scale
Nonsparking Not Non-Sparking
Number of Pieces 1
Product Type Sink Drain Wrench
Telescoping Handle No Telescoping Handle
Weight 1.3 lb
Opening Type Open End
Adjustable Adjustable
Corrosion Resistant Corrosion-Resistant
Finish White Zinc-Plated
Grip Style Cushion Grip
Insulated Insulated
Jaw Texture Smooth
Material Cast Iron
Non-Magnetic Not Non-Magnetic
Number of Ends 1
Overall Length 10 1/2 in
Ratcheting Not Ratcheting
Tether Style Not Tether Capable
Country of Origin India
(subject to change)
Alternate Products
SUPERIOR TOOL
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$41.02
/ EACH