CABLE LOCKOUT, SQUEEZE HANDLE, INCLUDES CABLE, STEEL, 6 FT CABLE, RED
CABLE LOCKOUT, SQUEEZE HANDLE, INCLUDES CABLE, STEEL, 6 FT CABLE, RED
MASTER LOCK
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
This cable lockout is made of steel, thermoplastic and it is clear. It is chemical resistant, meets the standards for OSHA 1910.147 and has the following languages: English, French, Spanish. In addition, it includes a cable. This cable lockout is for use with 5/16 inch diameter padlocks. The legend message is: Danger Do Not Operate.
Technical Specs
Item Cable Lockout
Body Material Thermoplastic
Cable Diameter 5/32 in
Cable Lockout Type Squeeze Handle
Cable Material Finish Plastic
Includes Cable Yes
Resistance Properties Chemical Resistant
Body Length 3 in
Language English, French, Spanish
Standards OSHA 1910.147
Body Colour Red
Cable Colour Clear
Cable Length 6 ft
Cable Material Steel
For Maximum Padlock Shackle Diameter 5/16 in
Maximum Number of Padlocks 4
Body Height 2 20/29 in
Body Width 1 7/64 in
Legend Danger Do Not Operate
Alternate Products
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$16.89
/ EACH
MASTER LOCK
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$68.88
/ EACH
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$32.96
/ EACH
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$33.86
/ EACH
Related Products
MASTER LOCK
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$12.11
/ EACH
MASTER LOCK
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$26.79
/ EACH
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$44.79
/ PACKAGE
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$22.81
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$71.89
/ PACKAGE