!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TRANSFER TAPE, SQUARE, 12 X 12 IN, 2.3 MIL, POLY COATED KRAFT PAPER, 467MP, 12 PK

TRANSFER TAPE, SQUARE, 12 X 12 IN, 2.3 MIL, POLY COATED KRAFT PAPER, 467MP, 12 PK

3M

TRANSFER TAPE, SQUARE, 12 X 12 IN, 2.3 MIL, POLY COATED KRAFT PAPER, 467MP, 12 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TRANSFER TAPE, SQUARE, 12 X 12 IN, 2.3 MIL, POLY COATED KRAFT PAPER, 467MP, 12 PK

TRANSFER TAPE, SQUARE, 12 X 12 IN, 2.3 MIL, POLY COATED KRAFT PAPER, 467MP, 12 PK

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $107.43 / PACKAGE of 12

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG15C892
  • Mfr. Model # 12SQ-12-467MP
  • UNSPSC # 31201522
  • CATALOGUE PAGE # 1230
  • Shipping Weight 0.6 lbs

Product Details

This 12-pack of 467MP transfer tape is clear. It is designed for use in industries like assembly and manufacturing, automotive, aviation, construction, electronics, general maintenance and repair, healthcare, warehouse and meets the standards for ISO 9001:2000, MSDS, TSCA, UL Listed. This indoor/outdoor adhesive transfer tape shape has a temperature range of -40 Degrees to 400 Degrees F, a thickness of 2.3 mil, and is chemical/heat/humidity/UV/water-resistant.

Technical Specs

  • Item Transfer Tape
  • Tape Sub-Type General Purpose Adhesive Transfer Tape Shapes
  • Imperial Tape Length 12 in
  • Common Industry Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Healthcare, Warehouse
  • Minimum Tape Performance Temperature -40 Degrees F
  • Product Form Square
  • Tape Adhesive Material Acrylic
  • Liner Included Yes
  • Metric Tape Width 304.8 mm
  • Specifications Met ASTM, ISO, TSCA, UL Listed
  • Tape Colour Clear
  • Tape Thickness 2.3 mil
  • Tape Type Adhesive Transfer Tape Shapes
  • Series 467MP
  • Imperial Tape Width 12 in
  • Environment Indoor, Outdoor
  • Maximum Tape Performance Temperature 400 Degrees F
  • Surface Compatibility Metal, Polycarbonate, Polyester
  • Adhesion to Steel 49 oz/in
  • Metric Tape Length 304.8 mm
  • Tape Adhesive Format Double-Sided
  • Standards ISO 9001:2000, MSDS, TSCA, UL Listed
  • Tape Resistance Properties Chemical-Resistant, Heat-Resistant, Humidity-Resistant, UV-Resistant, Water-Resistant
  • Brand and Series 3M 467MP

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list