!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CONSTRUCTION ADHESIVE, POWER GRAB, 10.1 FL OZ, CARTRIDGE, WHITE

CONSTRUCTION ADHESIVE, POWER GRAB, 10.1 FL OZ, CARTRIDGE, WHITE

LOCTITE

CONSTRUCTION ADHESIVE, POWER GRAB, 10.1 FL OZ, CARTRIDGE, WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CONSTRUCTION ADHESIVE, POWER GRAB, 10.1 FL OZ, CARTRIDGE, WHITE

CONSTRUCTION ADHESIVE, POWER GRAB, 10.1 FL OZ, CARTRIDGE, WHITE

LOCTITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $18.78 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # LCT2137678
  • Mfr. Model # 2137678
  • UNSPSC # 31200000
  • CATALOGUE PAGE # 1257
  • Shipping Weight 0.959 lbs

Product Details

This Power Grab construction adhesive is white and comes in a 10.1 fluid ounce cartridge. It meets the standards for APA AFG-01, ASTM C557, ASTM D3498, HUD UM 60a. This construction adhesive features apply to vertical surfaces, fast set time, impact resistant, shock resistant. In addition, it has a working time of 15 minutes and has a tensile strength of 167 psi, and is water-resistant.

Technical Specs

  • Item Power Grab Construction Adhesive
  • Application Method Caulking Gun
  • Container Size 10.1 fl oz
  • Features Apply to Vertical Surfaces, Fast Set Time, Impact Resistant, Shock Resistant
  • Interior/Exterior Interior and Exterior
  • VOC Content Weight Percentage 0.001
  • VOC Content Weight 27 g/L
  • Low Odor Yes
  • Shear Strength 648 psi
  • Series Power Grab
  • Maximum Performance Temperature 122 Degrees F
  • Minimum Viscosity 2,500,000 cP
  • Primary Applications General Purpose
  • Specific Gravity 1.345
  • Adhesive Colour White
  • Chemical Base Acrylic
  • Container Type Cartridge
  • Finishing Features Paintable, Sandable
  • Working Time 15 min
  • Water Resistance Water-Resistant
  • Standards APA AFG-01, ASTM C557, ASTM D3498, HUD UM 60a
  • Materials Bonded Aluminum, Brick, Concrete, Drywall, Foam, Wood
  • Solvent-Free Yes
  • Maximum Application Temperature 122 Degrees F
  • Maximum Viscosity 2,500,000 cP
  • Non-Sagging Yes
  • Full Cure Time 12 hr
  • Tensile Strength 167 psi

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list