!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CONSTRUCTION PLASTIC ADHESIVE, 4475, 5 FL OZ, TUBE, CLEAR

CONSTRUCTION PLASTIC ADHESIVE, 4475, 5 FL OZ, TUBE, CLEAR

SCOTCH-WELD

CONSTRUCTION PLASTIC ADHESIVE, 4475, 5 FL OZ, TUBE, CLEAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CONSTRUCTION PLASTIC ADHESIVE, 4475, 5 FL OZ, TUBE, CLEAR

CONSTRUCTION PLASTIC ADHESIVE, 4475, 5 FL OZ, TUBE, CLEAR

SCOTCH-WELD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $49.80 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMM4475-5OZ
  • Mfr. Model # 4475-5OZ
  • UNSPSC # 31200000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Product Details

This 4475 construction adhesive comes in a 5 fluid ounce tube. This construction adhesive features flexible bond, high performance, non yellowing formula, quick drying. In addition, it has a working time of 10 minutes.

Technical Specs

  • ItemConstruction Adhesive
  • Application MethodHose, Pump
  • Container Size5 fl oz
  • FeaturesFlexible Bond, High Performance, Non Yellowing Formula, Quick Drying
  • Working Time10 min
  • Water ResistanceWater-Resistant
  • Low OdorNo
  • Shear Strength1,000 psi
  • Series4475
  • Maximum Viscosity10,500 cP
  • Primary ApplicationsPlastics
  • Specific Gravity0.95
  • Adhesive Colour Clear
  • Chemical Base Synthetic Resin
  • Container Type Tube
  • Interior/Exterior Interior and Exterior
  • VOC Content Weight Percentage 0.59
  • VOC Content Weight 561 g/L
  • Materials Bonded Fabric, Glass, Leather, Plastic, Vinyl
  • Solvent-Free No
  • Maximum Performance Temperature 230 Degrees F
  • Minimum Viscosity 6,500 cP
  • Full Cure Time 24 hr
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list