!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PLASTIC ADHESIVE, WATER RESISTANT, GREEN, 1 QUART

PLASTIC ADHESIVE, WATER RESISTANT, GREEN, 1 QUART

SCOTCH-WELD

PLASTIC ADHESIVE, WATER RESISTANT, GREEN, 1 QUART close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PLASTIC ADHESIVE, WATER RESISTANT, GREEN, 1 QUART

PLASTIC ADHESIVE, WATER RESISTANT, GREEN, 1 QUART

SCOTCH-WELD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $140.51 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMM1099QT
  • Mfr. Model # 1099QT
  • UNSPSC # 31200000
  • CATALOGUE PAGE # 1241
  • Shipping Weight 2.155 lbs

Product Details

With a viscosity of 2000 to 4000 centipoise, this Scotch(R)-grip plastic adhesive resists weathering, water, and oil and can be heat cured for higher performance.

Technical Specs

  • ItemConstruction Adhesive
  • Application MethodBrush On, Pump, Roll On, Spray On
  • Container Size1 qt
  • FeaturesFlexible Bond, High Performance, Quick Drying, Sprayable
  • Working Time40 min
  • Water ResistanceWater-Resistant
  • StandardsWHMIS, cpsR
  • Materials BondedFabric, Foam, Plastic
  • Solvent-FreeNo
  • Maximum Performance Temperature230 Degrees F
  • Minimum Viscosity2,000 cP
  • Specific Gravity0.89
  • Adhesive Colour Tan
  • Chemical Base Nitrile
  • Container Type Can
  • Interior/Exterior Interior
  • VOC Content Weight Percentage 0.69
  • VOC Content Weight 20 g/L
  • Low Odor No
  • Shear Strength 1,306 psi
  • Series 1099
  • Maximum Viscosity 4,000 cP
  • Primary Applications Plastics
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list