!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PLASTIC CONSTRUCTION ADHESIVE, 4475, 1 QT, CAN, CLEAR

PLASTIC CONSTRUCTION ADHESIVE, 4475, 1 QT, CAN, CLEAR

3M

PLASTIC CONSTRUCTION ADHESIVE, 4475, 1 QT, CAN, CLEAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PLASTIC CONSTRUCTION ADHESIVE, 4475, 1 QT, CAN, CLEAR

PLASTIC CONSTRUCTION ADHESIVE, 4475, 1 QT, CAN, CLEAR

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $195.49 / EACH

EHC: EHC :
Min Qty 12 = $2,345.88

Compliance and Restrictions

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMM4475-1QT
  • Mfr. Model # 4475-1QT
  • UNSPSC # 31200000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.403 lbs

Product Details

This 4475 construction adhesive is clear and comes in a one quart can. This construction adhesive features flexible bond, high performance, non yellowing formula, quick drying. In addition, it has a working time of 10 minutes and is water-resistant.

Technical Specs

  • ItemConstruction Adhesive
  • Application MethodHose, Pump
  • Container Size1 qt
  • FeaturesFlexible Bond, High Performance, Non Yellowing Formula, Quick Drying
  • Working Time10 min
  • Water ResistanceWater-Resistant
  • Low OdorNo
  • Solvent-FreeNo
  • Maximum Performance Temperature230 Degrees F
  • Minimum Viscosity6,500 cP
  • Specific Gravity0.95
  • Adhesive Colour Clear
  • Chemical Base Synthetic Resin
  • Container Type Can
  • Interior/Exterior Interior and Exterior
  • VOC Content Weight Percentage 0.59
  • VOC Content Weight 561 g/L
  • Materials Bonded Fabric, Glass, Leather, Plastic, Vinyl
  • Series 4475
  • Maximum Viscosity 10,500 cP
  • Primary Applications Plastics
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list