!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CONTACT CEMENT, 826, 32 OZ, CAN, AMBER, HIGH-TEMPERATURE RESISTANT/WATER RESISTANT

CONTACT CEMENT, 826, 32 OZ, CAN, AMBER, HIGH-TEMPERATURE RESISTANT/WATER RESISTANT

3M

CONTACT CEMENT, 826, 32 OZ, CAN, AMBER, HIGH-TEMPERATURE RESISTANT/WATER RESISTANT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CONTACT CEMENT, 826, 32 OZ, CAN, AMBER, HIGH-TEMPERATURE RESISTANT/WATER RESISTANT

CONTACT CEMENT, 826, 32 OZ, CAN, AMBER, HIGH-TEMPERATURE RESISTANT/WATER RESISTANT

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $171.07 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MMM826-1QT
  • Mfr. Model # 826-1QT
  • UNSPSC # 31190000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.351 lbs

Product Details

This 826 adhesive is amber and comes in a one quart container. It meets the standards for CEPA, NICNAS, RA 6969, TSCA. This adhesive features excellent fuel, high performance adhesive intended to bond gaskets, offers resistance to heat and moisture, oil, water resistance. In addition, it has a working time of 45 minutes and is water-resistant.

Technical Specs

  • Item Adhesive
  • Application Method Brush On, Spray On
  • Container Size 1 qt
  • Working Time 45 min
  • Standards CEPA, NICNAS, RA 6969, TSCA
  • Materials Bonded Butyl, Leather, Neoprene, Nitrile Rubber (BUNA), SBR, Various Rubbers, Vinyl
  • Series 826
  • Minimum Viscosity 2,000 cP
  • Specific Gravity 0.94
  • Adhesive Colour Amber
  • Chemical Base Nitrile
  • Features Excellent Fuel, High Performance Adhesive Intended to Bond Gaskets, Offers Resistance to Heat and Moisture, Oil, Water Resistance
  • Water Resistance Water-Resistant
  • Low Odor No
  • Solvent-Free No
  • Maximum Viscosity 2,000 cP
  • Primary Applications Attaching Rubber to Various Substrates (Should Not be Applied to EPDM, Bonding Fuel Lines, Fuel Tanks, Gasket Bonding, Panels Exposed to Oil, Patching Rubber, TPO)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list