!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HIGH PERFORMANCE PLASTIC ADHESIVE, 1 GALLON

HIGH PERFORMANCE PLASTIC ADHESIVE, 1 GALLON

3M

HIGH PERFORMANCE PLASTIC ADHESIVE, 1 GALLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HIGH PERFORMANCE PLASTIC ADHESIVE, 1 GALLON

HIGH PERFORMANCE PLASTIC ADHESIVE, 1 GALLON

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $458.30 / GALLON

EHC: EHC :
Min Qty 4 = $1,833.20

Compliance and Restrictions

This product must be purchased in multiples of 4 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMM1099-1GAL
  • Mfr. Model # 1099-1GAL
  • UNSPSC # 31200000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.5 lbs

Product Details

This 1099 adhesive is tan and comes in a one gallon container. It meets the standards for CEPA, NICNAS, RA 6969, TSCA. This adhesive features high-performance adhesive forms strong bonds on most vinyl/plastics, optional heat cure increases bond strength, provides strong, quick drying flexible bonds. In addition, it has a working time of 40 minutes and is water-resistant.

Technical Specs

  • ItemAdhesive
  • Application MethodBrush On, Flow Equipment
  • Container Size1 gal
  • Working Time40 min
  • StandardsCEPA, NICNAS, RA 6969, TSCA
  • Materials BondedFabric, Vinyl
  • Series1099
  • Minimum Viscosity2,000 cP
  • Specific Gravity0.89
  • Adhesive Colour Tan
  • Chemical Base Nitrile
  • Features High-Performance Adhesive Forms Strong Bonds on Most Vinyl and Plastics, Optional Heat Cure Increases Bond Strength, Provides Strong, Quick Drying Flexible Bonds, Sprayable with Industrial Grade Spray Equipment
  • Water Resistance Water-Resistant
  • Low Odor No
  • Solvent-Free No
  • Maximum Viscosity 4,000 cP
  • Primary Applications Aftermarket Automotive Repair, Awnings, Banners, Bonding Most Vinyl, General Industrial, Including Panel Installation, Plastics (Not Recommended for Polyolefin Plastic Bonding), Upholstery
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list