POLYMER SEALANT ADHESIVE, TEROSON MS 5510, CLEAR, 10 OZ, CARTRIDGE
POLYMER SEALANT ADHESIVE, TEROSON MS 5510, CLEAR, 10 OZ, CARTRIDGE
LOCTITE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This Teroson MS 5510 polymer sealant comes in a 10 ounce cartridge. It is designed for use on multi-purpose. This polymer sealant has a working time of one day and is nonsagging, ultraviolet resistant.
Technical Specs
Item Polymer Sealant
Application Multipurpose
Container Type Cartridge
Sealant Properties Flexible
Full Cure Time 7 day
Flash Point 200 Degrees F
Minimum Application Temperature 40 Degrees F
Specific Gravity 1.3
Colour Clear
Container Size 10 oz
Resistance Properties Nonsagging, Ultraviolet Resistant
Elongation 140%
Working Time 1 day
Maximum Application Temperature 200 Degrees F
Sealant Base Polymer
Series Teroson MS 5510
Alternate Products
LOCTITE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$35.38
/ EACH