!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ADHESIVE LUBRICANT LIQ. HANG-ON 20L

ADHESIVE LUBRICANT LIQ. HANG-ON 20L

WALTER SURFACE TECHNOLOGIES

ADHESIVE LUBRICANT LIQ. HANG-ON 20L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ADHESIVE LUBRICANT LIQ. HANG-ON 20L

ADHESIVE LUBRICANT LIQ. HANG-ON 20L

WALTER SURFACE TECHNOLOGIES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,056.36 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

Availability
Product subject to purchase restrictions.
Login to see availability for your account.
https://catalogue.grainger.ca/?hybris=true
  • Item # WLT53D817
  • Mfr. Model # 53D817
  • UNSPSC # 15120000
  • CATALOGUE PAGE # 1509
  • Shipping Weight 34.171 lbs

Product Details

Hang-on adhesive lubricant spray is a highly tenacious maintenance lubricant that adheres to all metal surfaces and maintains superior lubrication and protection even under high loads. Resists wash downs, colourless film and does not drip, 20 L.

Technical Specs

  • Item Liquid, 20 L
  • Lubricant Base Lubricant

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list