!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
HOT MELT ADHESIVE, 3764, SMOOTH STICKS, ⅝ IN DIAMETER, 2 IN L, CLEAR, 11 LB, 484 PK

HOT MELT ADHESIVE, 3764, SMOOTH STICKS, ⅝ IN DIAMETER, 2 IN L, CLEAR, 11 LB, 484 PK

SCOTCH-WELD

HOT MELT ADHESIVE, 3764, SMOOTH STICKS, ⅝ IN DIAMETER, 2 IN L, CLEAR, 11 LB, 484 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HOT MELT ADHESIVE, 3764, SMOOTH STICKS, ⅝ IN DIAMETER, 2 IN L, CLEAR, 11 LB, 484 PK

HOT MELT ADHESIVE, 3764, SMOOTH STICKS, ⅝ IN DIAMETER, 2 IN L, CLEAR, 11 LB, 484 PK

SCOTCH-WELD

https://catalogue.grainger.ca/?hybris=true
  • Item # MMM3764TC
  • Mfr. Model # 3764TC
  • UNSPSC # 31201609
  • CATALOGUE PAGE # 1262
  • Shipping Weight 0.02 lbs
Suggested Replacement Product
HOT MELT ADHESIVE,2 IN L,11 LB,CA484

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $645.71 / CASE of 484

EHC: EHC :

Product Details

Hot-melt plastic adhesives are 100% solid, solvent-free thermoplastic resins that become fluid when heated. When in molten state, they quickly wet out the surface and upon cooling harden to form a strong bond to many surfaces, 5/8 x 2 in.

Technical Specs

  • Item Hot Melt Adhesive
  • Diameter 5/8 in
  • Melting Temperature 385 Degrees F
  • Working Time 40 sec
  • Minimum Viscosity 6,000 cP
  • Features 100% Solids, Impact Resistant, Resilience for A Long-Lasting Bond, Thermoplastic
  • Low Odor No
  • Pressure Sensitive No
  • Shear Strength 390 psi
  • Full Cure Time 24 hr
  • Open Time 40 sec
  • Colour Clear
  • Length 2 in
  • Series 3764
  • Maximum Viscosity 6,000 cP
  • Electrically Insulating No
  • High Tack No
  • Materials Bonded Acrylic, Ceramic, Foam, Glass, Plastic
  • Primary Applications Plastics
  • UV Resistant No
  • Maximum Performance Temperature 170 Degrees F
  • Tensile Strength 650 psi

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list