!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HOT MELT ADHESIVE, 3764, SMOOTH STICKS, ½ IN DIAMETER, 12 IN L, CLEAR, 11 LB, 143 PK

HOT MELT ADHESIVE, 3764, SMOOTH STICKS, ½ IN DIAMETER, 12 IN L, CLEAR, 11 LB, 143 PK

SCOTCH-WELD

HOT MELT ADHESIVE, 3764, SMOOTH STICKS, ½ IN DIAMETER, 12 IN L, CLEAR, 11 LB, 143 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HOT MELT ADHESIVE, 3764, SMOOTH STICKS, ½ IN DIAMETER, 12 IN L, CLEAR, 11 LB, 143 PK

HOT MELT ADHESIVE, 3764, SMOOTH STICKS, ½ IN DIAMETER, 12 IN L, CLEAR, 11 LB, 143 PK

SCOTCH-WELD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3.36 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MMM3764AE
  • Mfr. Model # 3764AE
  • UNSPSC # 31201609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Product Details

This 3764 hot melt adhesive is clear. This hot melt adhesive features 100% solids, impact resistant, resilience for a long-lasting bond, thermoplastic. In addition, it has a working time of 40 seconds.

Technical Specs

  • Item Hot Melt Adhesive
  • Diameter 1/2 in
  • Melting Temperature 385 Degrees F
  • Working Time 40 sec
  • Minimum Viscosity 6,000 cP
  • Features 100% Solids, Impact Resistant, Resilience for A Long-Lasting Bond, Thermoplastic
  • Low Odor No
  • Pressure Sensitive No
  • Shear Strength 390 psi
  • Full Cure Time 24 hr
  • Open Time 40 sec
  • Colour Clear
  • Length 12 in
  • Series 3764
  • Maximum Viscosity 6,000 cP
  • Electrically Insulating No
  • High Tack No
  • Materials Bonded Acrylic, Ceramic, Foam, Glass, Plastic
  • Primary Applications Plastics
  • UV Resistant No
  • Maximum Performance Temperature 170 Degrees F
  • Tensile Strength 650 psi

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list