!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
INSTANT ADHESIVE, METALS, HIGH STRENGTH, LOW VISCOSITY, 40 S CURE, CLEAR, 1 OZ BOTTLE

INSTANT ADHESIVE, METALS, HIGH STRENGTH, LOW VISCOSITY, 40 S CURE, CLEAR, 1 OZ BOTTLE

3M

INSTANT ADHESIVE, METALS, HIGH STRENGTH, LOW VISCOSITY, 40 S CURE, CLEAR, 1 OZ BOTTLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INSTANT ADHESIVE, METALS, HIGH STRENGTH, LOW VISCOSITY, 40 S CURE, CLEAR, 1 OZ BOTTLE

INSTANT ADHESIVE, METALS, HIGH STRENGTH, LOW VISCOSITY, 40 S CURE, CLEAR, 1 OZ BOTTLE

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $81.62 / EACH

EHC: EHC :
Min Qty 12 = $979.44

Compliance and Restrictions

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMMCA8-1OZ
  • Mfr. Model # CA8-1OZ
  • UNSPSC # 31200000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.085 lbs

Product Details

Featuring high strength and low viscosity, this instant adhesive has a functional cure time of 40 seconds. The high-strength adhesive dries clear and comes in a one-ounce bottle.

Technical Specs

  • ItemInstant Adhesive
  • Container Size1 oz
  • Maximum Viscosity130 cP
  • SeriesCA8
  • Materials BondedMetals, Plastics, Rubbers
  • StandardsCEPA, NICNAS, RA 6969, TSCA
  • Interior/ExteriorInterior and Exterior
  • Water ResistanceWater-Resistant
  • Chemical TypeCyanoacrylate
  • Shear Strength2,000 psi
  • Adhesive Colour Clear
  • Container Type Tube
  • Minimum Viscosity 70 cP
  • Features Reaches Handling Strength in Under 40 sec
  • Primary Applications Gasket Assembly, Impact Resistant, Mounting, Small Joint Assembly, Structural Bonding, Trim Attachment
  • Impact Resistant Yes
  • Low Odor No
  • Working Time 5 to 40 sec
  • Full Cure Time 1 day
  • Specific Gravity 1.05
  • Country of Origin Japan (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list