!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CONTACT CEMENT, 2000NF, GENERAL PURPOSE, 5 GALLON, PAIL, LIGHT ORANGE, WATER-RESISTANT

CONTACT CEMENT, 2000NF, GENERAL PURPOSE, 5 GALLON, PAIL, LIGHT ORANGE, WATER-RESISTANT

3M

CONTACT CEMENT, 2000NF, GENERAL PURPOSE, 5 GALLON, PAIL, LIGHT ORANGE, WATER-RESISTANT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CONTACT CEMENT, 2000NF, GENERAL PURPOSE, 5 GALLON, PAIL, LIGHT ORANGE, WATER-RESISTANT

CONTACT CEMENT, 2000NF, GENERAL PURPOSE, 5 GALLON, PAIL, LIGHT ORANGE, WATER-RESISTANT

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $903.80 / PAIL

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MMM2000NF5GA-NE-PA
  • Mfr. Model # 2000NF5GA-NE-PA
  • UNSPSC # 31200000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 48.89 lbs

Product Details

This 2000nf contact adhesive comes in a five gallon pail. It meets the standards for CEPA, NICNAS, TSCA. This contact adhesive features activated adhesive, high strength, immediate bonding and handling strength without force drying, offers high heat resistance, water dispersed. In addition, it has a working time of two hours.

Technical Specs

  • Item Contact Adhesive
  • Container Size 5 gal
  • Flammability Nonflammable
  • Series 2000NF
  • Heat Resistant Yes
  • Maximum Performance Temperature 225 Degrees F
  • Minimum Viscosity 200 cP
  • Water Resistance Not Water-Resistant
  • Application Method Spray On
  • Materials Bonded Canvas, Fabrics, Flexible Polyurethane and Latex Foams, Particle Board, Plastic Laminate, Plywood, Polyester Fibre and Many Plastics, Wood
  • Standards CEPA, NICNAS, TSCA
  • Adhesive Colour Clear
  • Container Type Pail
  • For Surface Type Porous and Non-Porous
  • Working Time 2 hr
  • Low Odor No
  • VOC Content Weight Less Than 80 g/L
  • Maximum Viscosity 600 cP
  • Maximum Application Temperature 200 Degrees F
  • Features Activated Adhesive, High Strength, Immediate Bonding and Handling Strength without Force Drying, Offers High Heat Resistance, Water Dispersed
  • Primary Applications Bond Wood Veneer to Particle Board, Carpet Attaching, Floor Bonding, Seat Assembly
  • Chemical Base Water

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list