!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
EXTREME GLUE, ALL PURPOSE, INSTANT ADHESIVE, CLEAR, 0.53 OZ TUBE

EXTREME GLUE, ALL PURPOSE, INSTANT ADHESIVE, CLEAR, 0.53 OZ TUBE

J-B WELD

EXTREME GLUE, ALL PURPOSE, INSTANT ADHESIVE, CLEAR, 0.53 OZ TUBE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EXTREME GLUE, ALL PURPOSE, INSTANT ADHESIVE, CLEAR, 0.53 OZ TUBE

EXTREME GLUE, ALL PURPOSE, INSTANT ADHESIVE, CLEAR, 0.53 OZ TUBE

J-B WELD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $10.25 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # JWB33400CAN
  • Mfr. Model # 33400CAN
  • UNSPSC # 13111001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Product Details

This 0.53-ounce tube of Superweld extreme glue provides a strong instant bond in just seconds. It works on multiple and hard-to-bond surfaces. It's clear in colour and includes elastic applications such as rubber and leather.

Technical Specs

  • ItemAdhesive
  • FeaturesFlexible Bond and Cures in 24 Hours, Glass, Impact Resistant and has a Flexible Bond Allowing it be Great for Plastics, Leather, Metal, No Drip Formula and is Ideal for Both Vertical and Horizontal Surfaces, Precision Tip, Rubber, Super Glue that Provides a Strong
  • Materials BondedComposite, Metal, Plastic, PVC, Wood
  • SeriesSUPERWELD
  • Standards29 CFR 1910.1200
  • Adhesive Colour Clear
  • Full Cure Time 24 hr
  • Primary Applications Crafts, Household Repairs, More, Repairs in Tight Spaces
  • Shear Strength 3,000 psi
  • Working Time 30 sec
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list