!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SUPERWELD INSTANT ADHESIVE, CLEAR, 24 HOUR CURE, 1 MIN WORKING TIME, 3000 PSI

SUPERWELD INSTANT ADHESIVE, CLEAR, 24 HOUR CURE, 1 MIN WORKING TIME, 3000 PSI

J-B WELD

SUPERWELD INSTANT ADHESIVE, CLEAR, 24 HOUR CURE, 1 MIN WORKING TIME, 3000 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SUPERWELD INSTANT ADHESIVE, CLEAR, 24 HOUR CURE, 1 MIN WORKING TIME, 3000 PSI

SUPERWELD INSTANT ADHESIVE, CLEAR, 24 HOUR CURE, 1 MIN WORKING TIME, 3000 PSI

J-B WELD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $9.87 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # JWB33106CAN
  • Mfr. Model # 33106CAN
  • UNSPSC # 13111001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Product Details

This SUPERWELD instant adhesive is clear. It meets the standards for 29 CFR 1910.1200. This instant adhesive features the brush applicator (6g size) allows for even surface application, the precision tip applicator on the 20g size allows for pin point surface application. In addition, it has a working time of one minute.

Technical Specs

  • ItemAdhesive
  • FeaturesThe Brush Applicator (6g Size) Allows for Even Surface Application, The Precision Tip Applicator on the 20g Size Allows for Pin Point Surface Application
  • Materials BondedComposite, Metal, Plastic, PVC, Wood
  • SeriesSUPERWELD
  • Standards29 CFR 1910.1200
  • Adhesive Colour Clear
  • Full Cure Time 24 hr
  • Primary Applications Crafts, Household Repairs, More, Repairs in Tight Spaces
  • Shear Strength 3,000 psi
  • Working Time 1 min
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list