!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ACRYLIC ADHESIVE, DP810, AMBIENT CURED, 48.5 ML, DUAL-CARTRIDGE, TAN, THICK LIQUID, 12 PK

ACRYLIC ADHESIVE, DP810, AMBIENT CURED, 48.5 ML, DUAL-CARTRIDGE, TAN, THICK LIQUID, 12 PK

3M

ACRYLIC ADHESIVE, DP810, AMBIENT CURED, 48.5 ML, DUAL-CARTRIDGE, TAN, THICK LIQUID, 12 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ACRYLIC ADHESIVE, DP810, AMBIENT CURED, 48.5 ML, DUAL-CARTRIDGE, TAN, THICK LIQUID, 12 PK

ACRYLIC ADHESIVE, DP810, AMBIENT CURED, 48.5 ML, DUAL-CARTRIDGE, TAN, THICK LIQUID, 12 PK

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $289.03 / EACH

EHC: EHC :
Min Qty 12 = $3,468.36

Compliance and Restrictions

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMMDP810-200ML
  • Mfr. Model # DP810-200ML
  • UNSPSC # 12000000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.671 lbs

Product Details

This DP810 adhesive is tan in colour and comes in a 6.76 ounce container. It meets the standards for NICNAS and TSCA. This adhesive has a working time of 10 minutes and is water-resistant.

Technical Specs

  • ItemAdhesive
  • Chemical BaseAcrylic
  • FeaturesBonds Most Plastics, Bonds Oily Metals with Minimal Surface Prep, Composites, Low-Odour Adhesive is Ideal for Any Setting Where Harsh Fumes or Flammability are an Issue, Metals, Provides High Shear and Peel Strength and is Toughened for Impact Resistance
  • Working Time10 min
  • StandardsNICNAS, TSCA
  • Materials BondedOily Metals, Other Surfaces, Plastics
  • Solvent-FreeNo
  • Maximum Viscosity22,000 cP
  • Primary ApplicationsImpact Resistant, Mounting, Panel to Frame/Stiffner to Panel Assembly, Small Joint Assembly, Structural Bonding, Trim Attachment, Vibration Resistant
  • Specific Gravity1.07
  • Adhesive Colour Tan
  • Container Size 6.76 oz
  • Interior/Exterior Interior and Exterior
  • Water Resistance Water-Resistant
  • Low Odor Yes
  • Shear Strength 3,600 psi
  • Series DP810
  • Minimum Viscosity 18,000 cP
  • Full Cure Time 1 day
  • Country of Origin Japan (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list