!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ACRYLIC ADHESIVE, AA H8000, AMBIENT CURED, 50 ML, DUAL-CARTRIDGE, GREEN, PASTE

ACRYLIC ADHESIVE, AA H8000, AMBIENT CURED, 50 ML, DUAL-CARTRIDGE, GREEN, PASTE

LOCTITE

ACRYLIC ADHESIVE, AA H8000, AMBIENT CURED, 50 ML, DUAL-CARTRIDGE, GREEN, PASTE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ACRYLIC ADHESIVE, AA H8000, AMBIENT CURED, 50 ML, DUAL-CARTRIDGE, GREEN, PASTE

ACRYLIC ADHESIVE, AA H8000, AMBIENT CURED, 50 ML, DUAL-CARTRIDGE, GREEN, PASTE

LOCTITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $49.85 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LCT996453
  • Mfr. Model # 996453
  • UNSPSC # 13111001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.19 lbs

Product Details

Loctite(R) H8000(TM) Speedbonder(TM). Structural adhesive. A medium fixture time, high performance adhesive with excellent peel strength on multiple substrates, especially aluminum. 50 mL.

Technical Specs

  • ItemAcrylic Adhesive
  • Cure MethodAmbient
  • FeaturesHigh Bond Strength, Environmental Resistant, Fast Fixture Time, Little or No Surface Preparation, Rapid Room Temperature Cure, High Impact Strength, High Peel Strength
  • Included ComponentsResin and Hardener
  • Low OdorNo
  • Materials BondedABS Plastic, Aluminum, Composite, Metal, Plastic, Stainless Steel, Steel
  • VOC Content Weight Percentage0.0137
  • Working Time30 min
  • Resin TypeAcrylic
  • Shear Strength2,800 psi
  • Total Volume50 mL
  • Minimum Viscosity20,000 cP
  • Primary ApplicationsGeneral Purpose
  • Full Cure Time3 day
  • Hardener ColourBlue
  • Container Type Dual-Cartridge
  • Cured Colour Green
  • For Use With Applicator, Mixing Tip
  • Interior/Exterior Interior
  • Marine Grade No
  • VOC Content Weight 12.87 g/L
  • Water Resistance Not Water-Resistant
  • Maximum Performance Temperature 180 Degrees F
  • Series AA H8000
  • Standards RoHS
  • Maximum Viscosity 250,000 cP
  • Non-Sagging Yes
  • Application Method Two-Part Dispenser
  • Tensile Strength 2,215 psi
  • VOC Content 12.8g/L
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list