!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ACRYLIC ADHESIVE, AA H3151, AMBIENT CURED, 50 ML, DUAL-CARTRIDGE, YELLOW, GEL

ACRYLIC ADHESIVE, AA H3151, AMBIENT CURED, 50 ML, DUAL-CARTRIDGE, YELLOW, GEL

LOCTITE

ACRYLIC ADHESIVE, AA H3151, AMBIENT CURED, 50 ML, DUAL-CARTRIDGE, YELLOW, GEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ACRYLIC ADHESIVE, AA H3151, AMBIENT CURED, 50 ML, DUAL-CARTRIDGE, YELLOW, GEL

ACRYLIC ADHESIVE, AA H3151, AMBIENT CURED, 50 ML, DUAL-CARTRIDGE, YELLOW, GEL

LOCTITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $65.45 / EACH

EHC: EHC :
Min Qty 19 = $1,243.55

Compliance and Restrictions

  • Dangerous Good

This product must be purchased in quantities of 19 or more and in multiples of 10. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # LCT2025105
  • Mfr. Model # 2025105
  • UNSPSC # 31200000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Product Details

This AA H3151 acrylic adhesive is yellow and comes in a dual-cartridge. This acrylic adhesive features impact resistant and includes resin and hardener. In addition, it is for use with applicator, mixing tip, it has a working time of 40 minutes and has a tensile strength of 3,200 psi. It is not water-resistant.

Technical Specs

  • Item Acrylic Adhesive
  • Cure Method Ambient
  • Features Impact Resistant
  • Included Components Resin and Hardener
  • Low Odor No
  • Materials Bonded Aluminum, Composite, Metal, Plastic, Stainless Steel, Steel
  • VOC Content Weight Percentage 0.0028
  • Working Time 40 min
  • Resin Type Acrylic
  • Series AA H3151
  • Total Volume 50 mL
  • Minimum Viscosity 60,000 cP
  • Non-Sagging No
  • Application Method Two-Part Dispenser
  • Tensile Strength 3,200 psi
  • VOC Content 2.65 g/L
  • Container Type Dual-Cartridge
  • Cured Colour Yellow
  • For Use With Applicator, Mixing Tip
  • Interior/Exterior Interior
  • Marine Grade No
  • VOC Content Weight 2.65 g/L
  • Water Resistance Not Water-Resistant
  • Maximum Performance Temperature 250 Degrees F
  • Resin Volume 25 ml
  • Shear Strength 3,800 psi
  • Maximum Viscosity 80,000 cP
  • Mixing Ratio 1:1
  • Primary Applications Metals
  • Full Cure Time 24 hr
  • Hardener Colour Yellow

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list