!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ACRYLIC ADHESIVE, AA 330, ACTIVATOR CURED, 3 ML, TUBE, YELLOW, GEL

ACRYLIC ADHESIVE, AA 330, ACTIVATOR CURED, 3 ML, TUBE, YELLOW, GEL

LOCTITE

ACRYLIC ADHESIVE, AA 330, ACTIVATOR CURED, 3 ML, TUBE, YELLOW, GEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ACRYLIC ADHESIVE, AA 330, ACTIVATOR CURED, 3 ML, TUBE, YELLOW, GEL

ACRYLIC ADHESIVE, AA 330, ACTIVATOR CURED, 3 ML, TUBE, YELLOW, GEL

LOCTITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $22.94 / EACH

EHC: EHC :
Min Qty 55 = $1,261.70

Compliance and Restrictions

  • None

This product must be purchased in quantities of 55 or more and in multiples of 50. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LCT1691394
  • Mfr. Model # 1691394
  • UNSPSC # 31201616
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.001 lbs

Product Details

This AA 330 acrylic adhesive is yellow and comes in a tube. It meets the standards for NSF. This acrylic adhesive features impact resistant, medium to high viscosity and includes resin and hardener. In addition, it is for use with Loctite 3787, it has a working time of three minutes and has a tensile strength of 1,740 to 3,190 psi. It is not water-resistant.

Technical Specs

  • ItemAcrylic Adhesive
  • Cure MethodActivator
  • FeaturesImpact Resistant, Medium to High Viscosity
  • Included ComponentsResin and Hardener
  • Low OdorNo
  • Materials BondedCeramic, Ferrite, Metal, Plastic, Wood
  • VOC Content Weight Percentage0.0159
  • Working Time3 min
  • Resin TypeAcrylic
  • SeriesAA 330
  • StandardsNSF
  • Maximum Viscosity90,000 cP
  • Non-SaggingNo
  • Full Cure Time24 hr
  • Container Type Tube
  • Cured Colour Yellow
  • For Use With Loctite (R) 3787(TM)
  • Interior/Exterior Interior and Exterior
  • Marine Grade No
  • VOC Content Weight 18.4 g/L
  • Water Resistance Not Water-Resistant
  • Maximum Performance Temperature 250 Degrees F
  • Resin Volume 0.5 ml
  • Shear Strength 3,300 psi
  • Total Volume 3 mL
  • Minimum Viscosity 45,000 cP
  • Primary Applications General Purpose
  • Tensile Strength 1,740 to 3,190 psi

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list