!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ACRYLIC ADHESIVE, AA 3035, AMBIENT CURED, 50 ML, DUAL-CARTRIDGE, YELLOW, GEL

ACRYLIC ADHESIVE, AA 3035, AMBIENT CURED, 50 ML, DUAL-CARTRIDGE, YELLOW, GEL

LOCTITE

ACRYLIC ADHESIVE, AA 3035, AMBIENT CURED, 50 ML, DUAL-CARTRIDGE, YELLOW, GEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ACRYLIC ADHESIVE, AA 3035, AMBIENT CURED, 50 ML, DUAL-CARTRIDGE, YELLOW, GEL

ACRYLIC ADHESIVE, AA 3035, AMBIENT CURED, 50 ML, DUAL-CARTRIDGE, YELLOW, GEL

LOCTITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $130.65 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LCT1677288
  • Mfr. Model # 1677288
  • UNSPSC # 31201601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Product Details

This AA 3035 acrylic adhesive is yellow and comes in a dual-cartridge. It meets the standards for ISO 11339, ISO 13445, ISO 4587, ISO 9653. This acrylic adhesive features bonds low energy plastics, fast fixture time and includes resin and hardener. In addition, it is for use with applicator, mixing tip, it has a working time of four minutes. It is not water-resistant.

Technical Specs

  • ItemAcrylic Adhesive
  • Cure MethodAmbient
  • FeaturesBonds Low Energy Plastics, Fast Fixture Time
  • Included ComponentsResin and Hardener
  • Low OdorYes
  • Materials BondedGlass, Metal, Plastic
  • VOC Content Weight Percentage0.2674
  • Working Time4 min
  • Resin TypeAcrylic
  • SeriesAA 3035
  • StandardsISO 11339, ISO 13445, ISO 4587, ISO 9653
  • Maximum Viscosity80,000 cP
  • Non-SaggingNo
  • Application MethodTwo-Part Dispenser
  • Hardener ColourAmber
  • Container Type Dual-Cartridge
  • Cured Colour Yellow
  • For Use With Applicator, Mixing Tip
  • Interior/Exterior Interior and Exterior
  • Marine Grade No
  • VOC Content Weight 266 g/L
  • Water Resistance Not Water-Resistant
  • Maximum Performance Temperature 180 Degrees F
  • Resin Volume 25 ml
  • Shear Strength 1,658 psi
  • Total Volume 50 mL
  • Minimum Viscosity 40,000 cP
  • Primary Applications Low Surface Energy Plastics
  • Full Cure Time 3 day
  • VOC Content 241g/L

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list