!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CONSTRUCTION ADHESIVE, HEAVY DUTY, 9 FL OZ, CARTRIDGE, WHITE, GENERAL BONDING

CONSTRUCTION ADHESIVE, HEAVY DUTY, 9 FL OZ, CARTRIDGE, WHITE, GENERAL BONDING

GORILLA TAPE

CONSTRUCTION ADHESIVE, HEAVY DUTY, 9 FL OZ, CARTRIDGE, WHITE, GENERAL BONDING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CONSTRUCTION ADHESIVE, HEAVY DUTY, 9 FL OZ, CARTRIDGE, WHITE, GENERAL BONDING

CONSTRUCTION ADHESIVE, HEAVY DUTY, 9 FL OZ, CARTRIDGE, WHITE, GENERAL BONDING

GORILLA TAPE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $21.03 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGL8110003
  • Mfr. Model # 8110003
  • UNSPSC # 31201616
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.18 lbs

Product Details

This Heavy Duty construction adhesive is white and comes in a 9 fluid ounce cartridge. It meets the standards for APA AFG-01, ASTM C557, ASTM D3498, VOC Compliant. This construction adhesive features all-weather adhesion while being tough and versatile. In addition, it has a working time of 30 seconds and is waterproof.

Technical Specs

  • ItemConstruction Adhesive
  • Application MethodDispensing Gun
  • Container Size9 fl oz
  • FeaturesAll Weather Adhesive, Tough, Versatile
  • Interior/ExteriorInterior and Exterior
  • VOC Content Weight Percentage0.02
  • StandardsAPA AFG-01, ASTM C557, ASTM D3498, VOC Compliant
  • Materials BondedMetal, Plastic, Rubber, Wood
  • Maximum Application Temperature100 Degrees F
  • Full Cure Time30 sec
  • Adhesive Colour White
  • Chemical Base Silyl Terminated Polyether
  • Container Type Cartridge
  • Finishing Features Paintable, Sandable
  • Working Time 30 sec
  • Water Resistance Waterproof
  • Low Odor Yes
  • Series Heavy Duty
  • Primary Applications General Purpose
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list