!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
INSTANT ADHESIVE, 454, PLASTICS, 1 FL OZ, SYRINGE, CLEAR, PASTE, 50 G/L AND UNDER

INSTANT ADHESIVE, 454, PLASTICS, 1 FL OZ, SYRINGE, CLEAR, PASTE, 50 G/L AND UNDER

LOCTITE

INSTANT ADHESIVE, 454, PLASTICS, 1 FL OZ, SYRINGE, CLEAR, PASTE, 50 G/L AND UNDER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INSTANT ADHESIVE, 454, PLASTICS, 1 FL OZ, SYRINGE, CLEAR, PASTE, 50 G/L AND UNDER

INSTANT ADHESIVE, 454, PLASTICS, 1 FL OZ, SYRINGE, CLEAR, PASTE, 50 G/L AND UNDER

LOCTITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $84.82 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # LCT1337712
  • Mfr. Model # 1337712
  • UNSPSC # 31201616
  • CATALOGUE PAGE # 1254
  • Shipping Weight 0.1 lbs

Product Details

This 454 instant adhesive is clear and comes in a one fluid ounce syringe. It meets the standards for 29 CFR 1910.1200, A-A-3097, CFIA. This instant adhesive features non-wicking, specially suited to porous materials. In addition, it has a working time of 15 seconds. It is not water-resistant.

Technical Specs

  • Item Instant Adhesive
  • Container Size 1 fl oz
  • Cure Method Humidity
  • Minimum Viscosity 100,000 cP
  • Built-in Dispenser Type Syringe
  • Materials Bonded Metal, Plastic, Rubber
  • Standards 29 CFR 1910.1200, A-A-3097, CFIA
  • Gap Fill 0.01 in
  • Interior/Exterior Interior
  • Maximum Application Temperature 180 Degrees F
  • VOC Content Weight 20 g/L
  • Working Time 15 sec
  • Chemical Type Cyanoacrylate
  • Specific Gravity 1.05
  • VOC Content Weight Percentage 0.02
  • Adhesive Colour Clear
  • Container Type Syringe
  • Maximum Viscosity 300,000 cP
  • Series 454
  • Features Non-Wicking, Specially Suited to Porous Materials
  • Primary Applications Plastics
  • Electrically Insulating Yes
  • Impact Resistant No
  • Low Odor No
  • Maximum Performance Temperature 250 Degrees F
  • Water Resistance Not Water-Resistant
  • Application Method Dispensing Syringe
  • Full Cure Time 24 hr
  • Tensile Strength Not Specified

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list