!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
INSTANT ADHESIVE, 431, PLASTICS, 0.7 OZ BOTTLE, CLEAR, THIN LIQUID, 50 G/L AND UNDER

INSTANT ADHESIVE, 431, PLASTICS, 0.7 OZ BOTTLE, CLEAR, THIN LIQUID, 50 G/L AND UNDER

LOCTITE

INSTANT ADHESIVE, 431, PLASTICS, 0.7 OZ BOTTLE, CLEAR, THIN LIQUID, 50 G/L AND UNDER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INSTANT ADHESIVE, 431, PLASTICS, 0.7 OZ BOTTLE, CLEAR, THIN LIQUID, 50 G/L AND UNDER

INSTANT ADHESIVE, 431, PLASTICS, 0.7 OZ BOTTLE, CLEAR, THIN LIQUID, 50 G/L AND UNDER

LOCTITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $42.07 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # LCT868371R
  • Mfr. Model # 868371
  • UNSPSC # 31201601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Product Details

Instant adhesives, also known as superglues, bond and cure the fastest among all adhesives. They are one-part adhesives that need minimal clamping time. Some adhesives require primers to prepare materials before bonding.

Technical Specs

  • Item Instant Adhesive
  • Container Size 0.7 fl oz
  • Cure Method Humidity
  • Minimum Viscosity 600 cP
  • Built-in Dispenser Type No Dispenser/Applicator
  • Materials Bonded Metal, Plastic, Rubber
  • Standards 29 CFR 1910.1200
  • Gap Fill 0.008 in
  • Interior/Exterior Interior
  • Maximum Application Temperature 180 Degrees F
  • VOC Content Weight 20 g/L
  • Working Time 15 sec
  • Full Cure Time 24 hr
  • Specific Gravity 1.10
  • VOC Content Weight Percentage 2 %
  • Adhesive Colour Clear
  • Container Type Bottle
  • Maximum Viscosity 1,200 cP
  • Series 431
  • Features Medium Viscosity, Solvent Free, Well Suited to Porous and/or Acidic Surfaces
  • Primary Applications Plastics
  • Electrically Insulating Yes
  • Impact Resistant No
  • Low Odor No
  • Maximum Performance Temperature 180 Degrees F
  • Water Resistance Not Water-Resistant
  • Chemical Type Cyanoacrylate
  • Shear Strength 2,300 psi
  • Tensile Strength 1,900 to 2,900 psi

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list